GATES
GATES
5G1XCTN
GATES GATES
Description
5G1 XCTN HYDRAULIC HOSE ; NON-RETURNABLE BRAIDED
Hydraulic; 5/16" Inside Diameter; 0.6" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 3125 PSI - 215 Bar Operating Pressure
Part #
5G1XCTN
BDI #
22493191
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/5G1XCTN/p/22493191
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.08
EAN
0072053211061
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
3125 PSI | 215 Bar
Typical Use
High Temperature Medium Pressure Hydraulic Oil Line
Price Unit
CARTON
Package Quantity
550FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 550 FEET
Inch - Metric
Inch
Other Features
1 High Tensile Steel Wire Braid | Bend Radius 45 Inch | Burst Pressure 12500 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Weight / LBS
0.18
Long Description
Hydraulic; 5/16" Inside Diameter; 0.6" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 3125 PSI - 215 Bar Operating Pressure
Outside Diameter
0.6 Inch | 15.24 Millimeter
Inside Diameter
0.313 Inch | 7.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh