CONTINENTAL
CONTINENTAL
5INX50FT SOFTWALL BLACK 1/8IN SURV
CONTINENTAL CONTINENTAL
Description
5IN SOFTWALL BLACK SURV HOSE ; POR NON-RETURNABLE 50FTL 400 MOQ
Material Handling Hose; 5" Inside Diameter; 5.441" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 50 PSI | 3.4 Bar Operating Pressure
Part #
5INX50FT SOFTWALL BLACK 1/8IN SURV
BDI #
24578043
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/5INX50FT-SOFTWALL-BLACK-1-8IN-SURV/p/24578043
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
0.819
EAN
0037256519543
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-25 To 180 Deg F
Operating Pressure
50 PSI | 3.4 Bar
Price Unit
COIL
Package Quantity
50FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 50 FEET
Inch - Metric
Inch
Other Features
Spiral-Plied Synthetic Fabric
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
91
Long Description
Material Handling Hose; 5" Inside Diameter; 5.441" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 50 PSI | 3.4 Bar Operating Pressure
Inside Diameter
5 Inch | 127 Millimeter
Outside Diameter
5.441 Inch | 138.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh