

CONTINENTAL
CONTINENTAL
5INX50FT SPIRATHANE HD BLUE
CONTINENTAL CONTINENTAL
Description
5IN SPIRATHANE HD BLUE HOSE ; NON-RETURNABLE 50FT L MATERIAL HANDLING
Material Handling Hose; 5" Inside Diameter; 5.83" Outside Diameter; Polyurethane Inner Material; Blue; 30 PSI | 2.1 Bar Operating Pressure
Part #
5INX50FT SPIRATHANE HD BLUE
BDI #
423728
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/5INX50FT-SPIRATHANE-HD-BLUE/p/423728
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
1.074
EAN
0037256008221
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Polyurethane
Color
Blue
Operating Temperature Range
0 To 158 Deg F
Operating Pressure
30 PSI | 2.1 Bar
Typical Use
Pneumatic Conveyor
Price Unit
COIL
Package Quantity
50FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 50 FEET
Inch - Metric
Inch
Other Features
20" Bend Radius | High-Density Rigid PVC Helix
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
120.5
Long Description
Material Handling Hose; 5" Inside Diameter; 5.83" Outside Diameter; Polyurethane Inner Material; Blue; 30 PSI | 2.1 Bar Operating Pressure
Inside Diameter
5 Inch | 127 Millimeter
Outside Diameter
5.83 Inch | 148.082 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh