Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

6INX100FT FLEXWING TAN 150 https://www.bdiexpress.com/medias/INDCTHHOSEXX-FLX-TAN-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc1M3xpbWFnZS9qcGVnfGFEZGxMMmcyWmk4eE1UQXdNelkwT0RRM05URTJOaTlKVGtSRFZFaElUMU5GV0ZoZlJreFlYMVJCVGw4ek1EQjRNekF3TG1wd1p3fGQ2NGQzMTkyNzdiYTM5NTRhYjVlYTBlMTA0OTZmM2JmMzA2ZjZlYzE2Mjk4YTA4OWZkZTI2YTUyZGE0ZjdmYmY
24572297 Hoses 

CONTINENTAL CONTINENTAL

6INX100FT FLEXWING TAN 150

Description

6INX100FT FLEXWING TAN 150 CHEMICAL HOSE ; POR SYNTHETIC RUBBER

Material Handling Hose; 6" Inside Diameter; 6.96" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Tan; 150 PSI | 10.3 Bar Operating Pressure

Part #

6INX100FT FLEXWING TAN 150

BDI #
24572297

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142011
Weight / Kilogram
2.95
EAN
0037256233210
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Rubber
Outer Material
Rubber
Color
Tan
Operating Temperature Range
-40 To 180 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
30" Bend Radius | Spiral-Plied Synthetic Fabric with Wire Helix
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
604
Long Description
Material Handling Hose; 6" Inside Diameter; 6.96" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Tan; 150 PSI | 10.3 Bar Operating Pressure
Outside Diameter
6.96 Inch | 176.784 Millimeter
Inside Diameter
6 Inch | 152.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh