

GATES
GATES
6X100 BLACK GOLD DRILL WATER 300SD
GATES GATES
Description
6X100 BG DRILL WATER 300SD ; HOSE NON-RETURNABLE
Water Hose; 6" Inside Diameter; 6.92" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 300 PSI | 21 Bar Operating Pressure
Part #
6X100 BLACK GOLD DRILL WATER 300SD
BDI #
22284691
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/6X100-BLACK-GOLD-DRILL-WATER-300SD/p/22284691
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142006
Weight / Kilogram
3.42
EAN
0770075714644
Product Group - BDI
F02192
Type of Hose
Water
Inner Material
EPDM
Outer Material
EPDM
Color
Black
Operating Temperature Range
-40 To 150 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Non-Potable Water Transfer | Offshore or Onshore Work Site
Price Unit
PALLET
Package Quantity
100FT
Order in Multiples of
PALLET
Minimum Order Quantity
1 PALLET OF 100 FEET
Inch - Metric
Inch
Other Features
Bend Radius 60 Inch | Multi-Ply Synthetic Fabric
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Water
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46860067
Weight / LBS
753
Long Description
Water Hose; 6" Inside Diameter; 6.92" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 300 PSI | 21 Bar Operating Pressure
Outside Diameter
6.92 Inch | 175.768 Millimeter
Inside Diameter
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh