

PARKER
PARKER
7216E-3002
PARKER PARKER
Description
7216E-3002 TANK TRUCK HOSE ; 3IN ID 150PSI WILDCATTER 100FT/ROLL
Petroleum Hose; 3" Inside Diameter; 3.66" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Black; 150 PSI | 10 Bar Operating Pressure
Part #
7216E-3002
BDI #
26495271
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/7216E-3002/p/26495271
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
0.454
Product Group - BDI
F02192
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Rubber
Color
Black
Operating Temperature Range
-35 To 180 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Agriculture | Construction | Manufacturing
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
2 Plies of Textile With Dual Wire Helix
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Petroleum
Manufacturer URL
https://ph.parker.com
Weight / LBS
208
Long Description
Petroleum Hose; 3" Inside Diameter; 3.66" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Black; 150 PSI | 10 Bar Operating Pressure
Outside Diameter
3.66 Inch | 92.964 Millimeter
Inside Diameter
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh