PARKER
PARKER
7396-125300200
PARKER PARKER
Description
7396-125300200 MULTIPURPOSE HOSE ; 1-1/4" ID X 200FT RED 300PSI POR
Multipurpose Hose; 1-1/4" Inside Diameter; 1.798" Outside Diameter; Nitrile Inner Material; Chloroprene Outer Material; Red; 300 PSI | 21 Bar Operating Pressure
Part #
7396-125300200
BDI #
25947006
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/7396-125300200/p/25947006
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.365
Product Group - BDI
F02192
Type of Hose
Multipurpose
Inner Material
Nitrile
Outer Material
Chloroprene
Color
Red
Operating Temperature Range
-20 To 212 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Agriculture | Construction | Foundries | General Industrial
Price Unit
FT
Package Quantity
250FT
Order in Multiples of
250FT
Minimum Order Quantity
250 FEET
Inch - Metric
Inch
Other Features
Multiple Textile Plies
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Multipurpose
Manufacturer URL
https://ph.parker.com
Weight / LBS
197.5
Long Description
Multipurpose Hose; 1-1/4" Inside Diameter; 1.798" Outside Diameter; Nitrile Inner Material; Chloroprene Outer Material; Red; 300 PSI | 21 Bar Operating Pressure
Outside Diameter
1.798 Inch | 45.669 Millimeter
Inside Diameter
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh