PARKER
PARKER
774-12
PARKER PARKER
Description
774-12 HYDRAULIC HOSE ; 3/4IN HYDRULC PHOSPHATE ESTER 150FT/ROLL
Hydraulic Hose; 3/8" Inside Diameter; 1.21" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Green; 4000 PSI | 276 Bar Operating Pressure
Part #
774-12
BDI #
25188484
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/774-12/p/25188484
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.381
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
EPDM
Outer Material
EPDM
Color
Green
Operating Temperature Range
-40 To 176 Deg F
Operating Pressure
4000 PSI | 276 Bar
Typical Use
Industrial
Price Unit
REEL
Package Quantity
150FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 150 FEET
Inch - Metric
Inch
Other Features
4 Spirals of Steel Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://ph.parker.com
Weight / LBS
141
Long Description
Hydraulic Hose; 3/8" Inside Diameter; 1.21" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Green; 4000 PSI | 276 Bar Operating Pressure
Outside Diameter
1.21 Inch | 30.734 Millimeter
Inside Diameter
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh