PARKER
PARKER
801-16
PARKER PARKER
Description
801-16
Multipurpose Hose; 1" Inside Diameter; 1.28" Outside Diameter; Rubber Inner Material; Rubber Outer Material; 200 PSI | 14 Bar Operating Pressure
Part #
801-16
BDI #
17031663
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/801-16/p/17031663
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.1
Product Group - BDI
F02192
Type of Hose
Multipurpose
Inner Material
Rubber
Outer Material
Rubber
Operating Temperature Range
0 To 158 Deg F Air | 0 To 185 Deg F Water; -40 To 257 Deg F Oil
Operating Pressure
200 PSI | 14 Bar
Typical Use
Industrial
Price Unit
FT
Inch - Metric
Inch
Other Features
One Fiber Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Multipurpose
Manufacturer URL
https://ph.parker.com
Weight / LBS
0.37
Long Description
Multipurpose Hose; 1" Inside Diameter; 1.28" Outside Diameter; Rubber Inner Material; Rubber Outer Material; 200 PSI | 14 Bar Operating Pressure
Outside Diameter
1.28 Inch | 32.512 Millimeter
Inside Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh