

PARKER
PARKER
801PLUS-8-BLU-RL
PARKER PARKER
Description
801PLUS-8-BLU-RL LOW PRESSURE HOSE ; PUSH-LOK
Multipurpose Hose; 1/2" Inside Diameter; 0.614" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Blue; 300 PSI | 21 Bar Operating Pressure
Part #
801PLUS-8-BLU-RL
BDI #
22321816
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/801PLUS-8-BLU-RL/p/22321816
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.01
Product Group - BDI
F02192
Type of Hose
Multipurpose
Inner Material
Nitrile
Outer Material
Rubber
Color
Blue
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
General Industrial | Marine | Transportation
Price Unit
REEL
Inch - Metric
Inch
Other Features
Braid of High Tensile Fiber
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Multipurpose
Manufacturer URL
https://ph.parker.com
Weight / LBS
0.59525
Long Description
Multipurpose Hose; 1/2" Inside Diameter; 0.614" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Blue; 300 PSI | 21 Bar Operating Pressure
Outside Diameter
0.614 Inch | 15.6 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh