PARKER
PARKER
811-48
PARKER PARKER
Description
811-48 SUCTION HOSE ; 3"-100R4-56 PSI 100FT/ROLL
Suction and Return Hose; 3" Inside Diameter; 3.543" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 250 PSI | 17 Bar Operating Pressure
Part #
811-48
BDI #
21589787
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/811-48/p/21589787
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.743
Product Group - BDI
F02192
Type of Hose
Suction and Return
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
250 PSI | 17 Bar
Typical Use
Industrial
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
Multiple Layers of Spiral Fiber With Wire Helix
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Suction and Return
Manufacturer URL
https://ph.parker.com
Long Description
Suction and Return Hose; 3" Inside Diameter; 3.543" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 250 PSI | 17 Bar Operating Pressure
Inside Diameter
3 Inch | 76.2 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh