PARKER
PARKER
837-BM10
PARKER PARKER
Description
PARKER 837-BM10
Multipurpose Hose; 5/8" Inside Diameter; 0.909" Outside Diameter; Rubber Inner Material; Rubber Outer Material; 235 PSI | 16 Bar Operating Pressure
Part #
837-BM10
BDI #
17031657
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/837-BM10/p/17031657
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.1
Product Group - BDI
F02192
Type of Hose
Multipurpose
Inner Material
Rubber
Outer Material
Rubber
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
235 PSI | 16 Bar
Typical Use
Automotive
Price Unit
FT
Inch - Metric
Inch
Other Features
Braid of High Tensile Fiber
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Multipurpose
Manufacturer URL
https://ph.parker.com
Weight / LBS
0.19
Long Description
Multipurpose Hose; 5/8" Inside Diameter; 0.909" Outside Diameter; Rubber Inner Material; Rubber Outer Material; 235 PSI | 16 Bar Operating Pressure
Outside Diameter
0.909 Inch | 23.1 Millimeter
Inside Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh