Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

8C5C-XHXREEL https://www.bdiexpress.com/medias/INDGATHOSEXX-C5CXH-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwMHxpbWFnZS9qcGVnfGFESmtMMmc0Wmk4NU5qYzBORGN5TmpnMU5UazRMbXB3Wnd8Y2E5MWNhYTM3MWY2ZTU2NzY4NTI4MWU1ZGQyYzY4ZDk3OGNhMGZiZThjYjcwZDgzNTFjYzFlZmI5MWRiNTMzNg
22151110 Hoses 

GATES GATES

8C5C-XHXREEL

Description

8C5C-XHXREEL HYDRAULIC HOSE ; POR C5C-XH XTREME SAE 100R5 330FT/REEL

Hydraulic; 13/32" Inside Diameter; 0.77" Outside Diameter; Polymer Inner Material; Polyester Outer Material; Blue; 2000 PSI - 138 Bar Operating Pressure

Part #

36580153

BDI #
22151110

Details

17.31 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 17.31 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.11
EAN
0770075567615
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Polymer
Outer Material
Polyester
Color
Blue
Operating Temperature Range
-40 To 302 Deg F
Operating Pressure
2000 PSI | 138 Bar
Typical Use
Turbo Charger Oil
Price Unit
REEL
Package Quantity
330FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 330 FEET
Inch - Metric
Inch
Other Features
1 High Tensile Wire Braid and Textile | Bend Radius 46 Inch | Burst Pressure 8000 PSI
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.10
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
Manufacturer Item Number
36580153
Weight / LBS
0.25
Long Description
Hydraulic; 13/32" Inside Diameter; 0.77" Outside Diameter; Polymer Inner Material; Polyester Outer Material; Blue; 2000 PSI - 138 Bar Operating Pressure
Inside Diameter
0.406 Inch | 10.312 Millimeter
Outside Diameter
0.77 Inch | 19.558 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh