Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

8EFG6K-MTF 100FT/CARTON https://www.bdiexpress.com/medias/INDGATXXXXXX-EFG6K-MTFSWH-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE1NjR8aW1hZ2UvanBlZ3xhREF5TDJnNFlpOHhNRFU0TWpBMU5Ea3lPRFF4TkM5SlRrUkhRVlJZV0ZoWVdGaGZSVVpITmt0ZlRWUkdVMWRJWHpNd01IZ3pNREF1YW5Cbnw0MDVmMjJjN2Y4Yzg1ODUyYzZmNGIzOTMzZGMwNjQ4YTkxNTQ5MmNjMjhlNWM3ZjQ1ZTI2MmMzNzc2M2Q5ODk2
1115825 Hoses 

GATES GATES

8EFG6K-MTF 100FT/CARTON

Description

8EFG6K-MTF XCTN HYDRAULIC HOSE ; POR EFG6K SPRL WRE SAE 100R15 100FT/REL

Hydraulic; 1/2" Inside Diameter; 0.95" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 6000 PSI - 414 Bar Operating Pressure

Part #

46511609

BDI #
1115825

Details

51.88 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 51.88 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.27
EAN
0072053978889
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
6000 PSI | 414 Bar
Typical Use
Biodegradable Hydraulic Fluid | Hydrostatic Transmissions | Industrial
Price Unit
CARTON
Package Quantity
100FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 100 FEET
Inch - Metric
Inch
Other Features
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 7 Inch | Burst Pressure 24000 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
Manufacturer Item Number
46511609
Weight / LBS
0.6
Long Description
Hydraulic; 1/2" Inside Diameter; 0.95" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 6000 PSI - 414 Bar Operating Pressure
Outside Diameter
0.95 Inch | 24.13 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh