Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

8TH8X50FT https://www.bdiexpress.com/medias/INDGATHOSEXX-TH8-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwOTN8aW1hZ2UvanBlZ3xhRGMxTDJneFpDODVNelk0TmpJd05ETXpORE00TG1wd1p3fDFkNjAxYjVjNzIzNDliZWZlYTg0YWExY2RhZDNiMmI2YmQ5Yjc1YTVlMDRjYjUxNDc1NWJlZTNiZDhkZDViMDE
1117585 Hoses 

GATES GATES

8TH8X50FT

Description

8TH8 X50FT HYDRAULIC HOSE ; POR TH8 SAE 100R8

Hydraulic; 1/2" Inside Diameter; 0.87" Outside Diameter; Nylon Inner Material; Urethane Outer Material; Black; 3500 PSI - 241 Bar Operating Pressure

Part #

44671202

BDI #
1117585

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
5.08
EAN
0770075322276
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nylon
Outer Material
Urethane
Color
Black
Operating Temperature Range
-65 To 200 Deg F
Operating Pressure
3500 PSI | 241 Bar
Typical Use
Blowout Preventer Control Line | Farm and Construction Machinery | Hydraulic Lift | Lubrication Line | Power and Telephone Mobile Equipment
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
1 Polyester Braid | Bend Radius 4 Inch | Burst Pressure 14000 PSI
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
Manufacturer Item Number
44671202
Weight / LBS
11.2
Long Description
Hydraulic; 1/2" Inside Diameter; 0.87" Outside Diameter; Nylon Inner Material; Urethane Outer Material; Black; 3500 PSI - 241 Bar Operating Pressure
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.87 Inch | 22.098 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh