

PARKER
PARKER
919BJ-10-ORG
PARKER PARKER
Description
919BJ-10-ORG HOSE, SILICONE JACKET 919 (SMARTCATALOG)
Hydraulic Hose; 5/8" Inside Diameter; 0.78" Outside Diameter; PTFE Inner Material; Silicone Outer Material; Orange; 1500 PSI | 103 Bar Operating Pressure
Part #
919BJ-10-ORG
BDI #
26662702

Details
21.88
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/919BJ-10-ORG/p/26662702
Your Price
$ 21.88 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / US pound
0.1
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
PTFE
Outer Material
Silicone
Color
Orange
Operating Temperature Range
-40 To 450 Deg F
Operating Pressure
1500 PSI | 103 Bar
Typical Use
Chemical Transfer | Compressed Air/Gases | Adhesive Dispensing | Cooling Lines | High Temperature Hydraulics
Price Unit
FT
Inch - Metric
INch
Other Features
Braid of Stainless Steel
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://ph.parker.com
Weight / LBS
0.24
Long Description
Hydraulic Hose; 5/8" Inside Diameter; 0.78" Outside Diameter; PTFE Inner Material; Silicone Outer Material; Orange; 1500 PSI | 103 Bar Operating Pressure
Outside Diameter
0.78 Inch | 19.8 Millimeter
Inside Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh