Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

939B-16 https://www.bdiexpress.com/medias/INDLGSHOSEXX-939B-SLV-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQ4MXxpbWFnZS9qcGVnfGFEZzFMMmhqTnk4eE1EazROVEV6TVRjMk9UZzROaTlKVGtSTVIxTklUMU5GV0ZoZk9UTTVRbDlUVEZaZk16QXdlRE13TUM1cWNHY3w4OGQwOTY3OTY3YWZiZDU3YTA1NjM5ZmRmNzdlMjc0OTg2OWZjNDQwNzQ5ZTY4YTAzZDFiMGE2MzNjNDAyNzJi
26662305 Hoses 

PARKER PARKER

939B-16

Description

939B-16 HOSE ; STAT-DISS CONV PTFE

Hydraulic Hose; 1" Inside Diameter; 1.33" Outside Diameter; PTFE Inner Material; Stainless Steel Outer Material; Silver; 1000 PSI | 69 Bar Operating Pressure

Part #

939B-16

BDI #
26662305

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.204
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
PTFE
Outer Material
Stainless Steel
Color
Silver
Operating Temperature Range
-100 To 450 Deg F
Operating Pressure
1000 PSI | 69 Bar
Typical Use
Fluid Handling | Compressed Air/Gases | Tools and Equipment | Industrial | Fleet and Automotive | Instrumentation | Hydraulics | Process Control | Ultra High Purity / Semi-Conductor
Price Unit
FT
Inch - Metric
Inch
Other Features
Stainless Steel Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://ph.parker.com
Weight / LBS
0.45
Long Description
Hydraulic Hose; 1" Inside Diameter; 1.33" Outside Diameter; PTFE Inner Material; Stainless Steel Outer Material; Silver; 1000 PSI | 69 Bar Operating Pressure
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.33 Inch | 33.782 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh