https://www.bdiexpress.com/medias/INDSKFHOSEXX-982-POLY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0NDF8aW1hZ2UvanBlZ3xhRGRoTDJneVpTOHhNREkyTlRjMU5EVTJOalk0Tmk5SlRrUlRTMFpJVDFORldGaGZPVGd5WDFCUFRGbGZNekF3ZURNd01DNXFjR2N8MjVlNDllNWY3ODNhOTI5MmE4MzE4N2NlMTMwNDNiNzc5OTQ5YTRjM2MyZjUyOTIwN2M3M2EzYmVmZTYzYzdhYQ
https://www.bdiexpress.com/medias/INDSKFHOSEXX-982-POLY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0NDF8aW1hZ2UvanBlZ3xhRGRoTDJneVpTOHhNREkyTlRjMU5EVTJOalk0Tmk5SlRrUlRTMFpJVDFORldGaGZPVGd5WDFCUFRGbGZNekF3ZURNd01DNXFjR2N8MjVlNDllNWY3ODNhOTI5MmE4MzE4N2NlMTMwNDNiNzc5OTQ5YTRjM2MyZjUyOTIwN2M3M2EzYmVmZTYzYzdhYQ
SKF
SKF
982-750-091 X 40M
SKF SKF
Description
SKF 982-750-091 X 40M
Hose Hydraulic; 4.1MM Inside Diameter; 8.75MM Outside Diameter; Unplasticized Polyester Inner Material; Polyurethane Outer Material; Black; 325 Bar Operating Pressure
Part #
982-750-091 X 40M
BDI #
24219328
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/982-750-091-X-40M/p/24219328
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Unplasticized Polyester
Outer Material
Polyurethane
Color
Black
Operating Pressure
325 Bar
Typical Use
Pump
Price Unit
M
Package Quantity
40M
Order in Multiples of
40M
Minimum Order Quantity
40 METER
Inch - Metric
Metric
Other Features
High Pressure | Braided Synthetic Fiber Layer
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.skf.com
Long Description
Hose Hydraulic; 4.1MM Inside Diameter; 8.75MM Outside Diameter; Unplasticized Polyester Inner Material; Polyurethane Outer Material; Black; 325 Bar Operating Pressure
Inside Diameter
0.161 Inch | 4.1 Millimeter
Outside Diameter
0.344 Inch | 8.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

