Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

9AR1100-0500R https://www.bdiexpress.com/medias/INDGARHOSEXX-9AR1100-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA2MHxpbWFnZS9qcGVnfGFEY3lMMmhpT1M4eE1EY3pNVE0wTnpBNE16STVOQzlKVGtSSFFWSklUMU5GV0ZoZk9VRlNNVEV3TUY5Q1RFdGZNekF3ZURNd01DNXFjR2N8OWU3YWY0YjA0ZGVmMWQ5ZDZiZmE5YWU3NDU1NGE2OGRhYjIyMWIwZjFlZTAyMDgyMTdiMmVjYzQ0ZDYxNjhiNg
26506378 Hoses 

GARLOCK GARLOCK

9AR1100-0500R

Description

9AR1100-0500R SUCTION HOSE, AR1100 DISCHARGE ABRA-LINE 50 FT/REL (SMARTCATALOG)

Discharge Hose; 5" Inside Diameter; 5.65" Outside Diameter; Polyurethane Inner Material; EPDM Outer Material; Black; 150 PSIG Operating Pressure

Part #

9AR1100-0500R

BDI #
26506378

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GARLOCK
Minimum Buy Quantity
1
UNSPSC
31411705
Weight / Kilogram
0
EAN
191074602815
Product Group - BDI
S02250
Type of Hose
Discharge
Inner Material
Polyurethane
Outer Material
EPDM
Color
Black
Operating Temperature Range
-10 To 180 Deg F
Operating Pressure
150 PSIG
Typical Use
Discharge Abrasive Slurry | Industrial
Price Unit
REEL
Package Quantity
50FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 50 FEET
Inch - Metric
Inch
Other Features
Abrasion Resistant | Textile Reinforcement | Millable Polyurethane Yellow Tube | With ABRA-LINE Liner
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Discharge
Manufacturer URL
https://www.garlock.com
Weight / LBS
2.9
Long Description
Discharge Hose; 5" Inside Diameter; 5.65" Outside Diameter; Polyurethane Inner Material; EPDM Outer Material; Black; 150 PSIG Operating Pressure
Inside Diameter
5 Inch | 127 Millimeter
Outside Diameter
5.65 Inch | 143.51 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh