Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ABT2K-48 https://www.bdiexpress.com/medias/INDKURHOSEXX-ABT2K-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NjUzOXxpbWFnZS9qcGVnfGFEUXpMMmczTXk4eE1UQXdNelUwTmpRMk9ETTRNaTlKVGtSTFZWSklUMU5GV0ZoZlFVSlVNa3RmUWt4TFh6TXdNSGd6TURBdWFuQm58YmYxNGFjMzNkYzYwMzA2Yjg2MjhkNjJlYmUwNWYzOTBjZmQ1ODMzNzUzZmI3NzBmZThiNWVmYTM2MWMyMGJiZg
24452093 Hoses 

KURIYAMA KURIYAMA

ABT2K-48

Description

ABT2K-48 HYDRAULIC HOSE ; POR ALFA BIOTECH 3" ID X 100'L

Hydraulic Hose; 3" Inside Diameter; 3.64" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 2000 PSI | 138 Bar Operating Pressure

Part #

ABT2K-48

BDI #
24452093

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0
EAN
0082235321806
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
2000 PSI | 138 Bar
Price Unit
FT
Inch - Metric
Inch
Other Features
33" Minimum Bend Radius | 4 High Tensile Steel Spiral
Category - BDI
Hose
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://kuriyama.com
Weight / LBS
3.64
Long Description
Hydraulic Hose; 3" Inside Diameter; 3.64" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 2000 PSI | 138 Bar Operating Pressure
Inside Diameter
3 Inch | 76.2 Millimeter
Outside Diameter
3.64 Inch | 92.456 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh