

KURIYAMA
KURIYAMA
AT4KMT-32
KURIYAMA KURIYAMA
Description
AT4KMT-32 HYDRAULIC HOSE ; 2" SBR ALFATECH 4000 MINETUFF
Hydraulic Hose; 2" Inside Diameter; 2.68" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 4000 PSI | 276 Bar Operating Pressure
Part #
AT4KMT-32
BDI #
24710300
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/AT4KMT-32/p/24710300
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
3.15
EAN
0082235312896
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
4000 PSI | 276 Bar
Typical Use
Hydrostatic Transmission
Price Unit
FT
Inch - Metric
Inch
Other Features
2 or 4 High Tensile Steel Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://kuriyama.com
Long Description
Hydraulic Hose; 2" Inside Diameter; 2.68" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 4000 PSI | 276 Bar Operating Pressure
Outside Diameter
2.68 Inch | 68.072 Millimeter
Inside Diameter
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh