SMC
SMC
CHAPP50-06X300
SMC SMC
Description
CHAPP50-06X300
Air and Multipurpose; 3/8" Inside Diameter; 19/32" Outside Diameter; Nylon Inner Material; Nylon Outer Material; Crystal Clear; 225 PSI - 16 Bar Operating Pressure
Part #
CHAPP50-06X300
BDI #
19388764
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/CHAPP50-06X300/p/19388764
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Nylon
Outer Material
Nylon
Color
Crystal Clear
Operating Temperature Range
-25 To 149 Deg F
Operating Pressure
225 PSI | 16 Bar
Typical Use
Food and Beverage | Industrial | Pneumatic and Lubrication Line
Price Unit
FT
Package Quantity
300FT
Order in Multiples of
300FT
Minimum Order Quantity
300 FEET
Inch - Metric
Inch
Other Features
Polyester Reinforced
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Long Description
Air and Multipurpose; 3/8" Inside Diameter; 19/32" Outside Diameter; Nylon Inner Material; Nylon Outer Material; Crystal Clear; 225 PSI - 16 Bar Operating Pressure
Outside Diameter
0.594 Inch | 15.088 Millimeter
Inside Diameter
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh