

GATES
GATES
CLEAN MAS 5PW6000BxRL150
GATES GATES
Description
GATES CLEAN MAS 5PW6000BxRL150
Pressure Washer Hose; 5/16" Inside Diameter; 0.579" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Blue; 6000 PSI | 414 Bar Operating Pressure
Part #
CLEAN MAS 5PW6000BxRL150
BDI #
25136179
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/CLEAN-MAS-5PW6000BxRL150/p/25136179
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.33
Product Group - BDI
F02192
Type of Hose
Pressure Washer
Inner Material
Nitrile
Outer Material
Nitrile
Color
Blue
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
6000 PSI | 414 Bar
Typical Use
Cleaning Equipment
Price Unit
REEL
Package Quantity
150FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 150 FEET
Inch - Metric
Inch
Other Features
High Tensile Steel Wire Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Pressure Washer
Manufacturer URL
https://www.gates.com
Long Description
Pressure Washer Hose; 5/16" Inside Diameter; 0.579" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Blue; 6000 PSI | 414 Bar Operating Pressure
Outside Diameter
0.579 Inch | 14.707 Millimeter
Inside Diameter
0.313 Inch | 7.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh