CONTINENTAL
CONTINENTAL
DR16SC-16X250RL 100R16
CONTINENTAL CONTINENTAL
Description
DR16SC-16X250RL HYDRAULIC HOSE ; 1IN X 250FT/REEL 3000PSI CPE TUBE
Hydraulic Hose; 1" Inside Diameter; 1.42" Outside Diameter; Polyethylene Inner Material; Polyethylene Outer Material; Blue; 3000 PSI | 206.8 Bar Operating Pressure
Part #
DR16SC-16X250RL 100R16
BDI #
22083027
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/DR16SC-16X250RL-100R16/p/22083027
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.427
EAN
0037256487224
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Polyethylene
Outer Material
Polyethylene
Color
Blue
Operating Temperature Range
-40 To 302 Deg F
Operating Pressure
3000 PSI | 206.8 Bar
Price Unit
REEL
Package Quantity
250FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 250 FEET
Inch - Metric
Inch
Other Features
6" Bend Radius | 2 Braid of High-Tensile Steel Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
235
Long Description
Hydraulic Hose; 1" Inside Diameter; 1.42" Outside Diameter; Polyethylene Inner Material; Polyethylene Outer Material; Blue; 3000 PSI | 206.8 Bar Operating Pressure
Outside Diameter
1.42 Inch | 36.068 Millimeter
Inside Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh