CONTINENTAL
CONTINENTAL
DUT-20X50BX
CONTINENTAL CONTINENTAL
Description
DUT-20X50BX ; POR
Hydraulic Hose; 1-1/8" Inside Diameter; 1.49" Outside Diameter; Polyethylene Inner Material; Textile Outer Material; Blue; 300 PSI | 20.7 Bar Operating Pressure
Part #
DUT-20X50BX
BDI #
19395719
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/DUT-20X50BX/p/19395719
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.245
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Polyethylene
Outer Material
Textile
Color
Blue
Operating Temperature Range
-40 To 200 Deg F Air Brake and General Air | -40 To 302 Deg F General Hot Oil | -40 To 212 Deg F Water
Operating Pressure
300 PSI | 20.7 Bar
Typical Use
Turbocharger Oil Line | Tilt Cab Cylinder | Air Brake Line | Transmission Coolant | Filtration Line
Price Unit
BOX
Package Quantity
50FT
Order in Multiples of
BOX
Minimum Order Quantity
1 BOX OF 50 FEET
Inch - Metric
Inch
Other Features
5.5" Bend Radius | 1 Braid of Textile | 1 Braid of Steel
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
22
Long Description
Hydraulic Hose; 1-1/8" Inside Diameter; 1.49" Outside Diameter; Polyethylene Inner Material; Textile Outer Material; Blue; 300 PSI | 20.7 Bar Operating Pressure
Inside Diameter
1.125 Inch | 28.575 Millimeter
Outside Diameter
1.49 Inch | 37.846 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh