WEATHERHEAD
WEATHERHEAD
EH22632
WEATHERHEAD WEATHERHEAD
Description
EH22632 HYDRAULIC HOSE ; SILICONE
Hydraulic; 2" Inside Diameter; 2.37" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Blue
Part #
EH22632
BDI #
23891654
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/EH22632/p/23891654
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0
EAN
0639789332592
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Blue
Operating Temperature Range
-65 To 350 Deg F
Typical Use
Coolant | Engine
Price Unit
FT
Package Quantity
3FT
Order in Multiples of
3FT
Minimum Order Quantity
3 FEET
Inch - Metric
Inch
Other Features
4 Ply Silicone Rubber with Polyester Woven Braid | UV - Ozone Resistant | Cut to Length | Burst Pressure 442 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Long Description
Hydraulic; 2" Inside Diameter; 2.37" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Blue
Outside Diameter
2.37 Inch | 60.198 Millimeter
Inside Diameter
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh