AEROQUIP
AEROQUIP
FC647-12BLK-RL
AEROQUIP AEROQUIP
Description
FC647-12BLK-RL HYDRAULIC HOSE ; TEXTILE BRAID SOCKETLESS
Specialty; 3/4" Inside Diameter; 1.05" Outside Diameter; Rubber Inner Material; Polyester Outer Material; Black; 250 PSI - 17 Bar Operating Pressure
Part #
FC647-12BLK-RL
BDI #
23895992
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/FC647-12BLK-RL/p/23895992
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
0.08
EAN
0678146068279
Product Group - BDI
F02192
Type of Hose
Specialty
Inner Material
Rubber
Outer Material
Polyester
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
250 PSI | 17 Bar
Price Unit
FT
Inch - Metric
Inch
Other Features
Textile Braid | Low Pressure | Reel | Water/Air Not to Exceed 66/74 Deg C | Burst Pressure 1000 PSI
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Specialty
Long Description
Specialty; 3/4" Inside Diameter; 1.05" Outside Diameter; Rubber Inner Material; Polyester Outer Material; Black; 250 PSI - 17 Bar Operating Pressure
Outside Diameter
1.05 Inch | 26.67 Millimeter
Inside Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh