KURIYAMA
KURIYAMA
FT250X100
KURIYAMA KURIYAMA
Description
FT250X100 SUCTION HOSE ; 2.88" ODX100' CLR PVC
Hose; Sanitary Food Grade; 2-1/2" Inside Diameter; 2.88" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear
Part #
FT250X100
BDI #
21443261
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/FT250X100/p/21443261
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
42.64
EAN
0082235301693
Product Group - BDI
F02192
Type of Hose
Sanitary Food Grade
Inner Material
PVC
Outer Material
PVC
Color
Clear
Operating Temperature Range
-4 To 150 Deg F
Typical Use
Food Grade Material Handling | Ice Transfer | Milk and Dairy Product Transfer | Poultry Processing | Water Suction Heavy Duty
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
65 PSI at 68 Deg F | 45 PSI at 104 Deg F | Smooth Outer Cover
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Sanitary Food Grade
Manufacturer URL
https://www.kuriyama.com
Weight / LBS
94
Long Description
Hose; Sanitary Food Grade; 2-1/2" Inside Diameter; 2.88" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear
Outside Diameter
2.88 Inch | 73.152 Millimeter
Inside Diameter
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh