

GATES
GATES
G2-06 165BAR 2WB 40FT/CARTON
GATES GATES
Description
GATES G2-06 165BAR 2WB 40FT/CARTON
Hose; Hydraulic; 3/8" Inside Diameter; 0.74" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Black; 2400 PSI - 165 Bar Operating Pressure
Part #
G2-06 165BAR 2WB 40FT/CARTON
BDI #
15000297
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/G2-06-165BAR-2WB-40FT-CARTON/p/15000297
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
6.53
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Synthetic Rubber
Outer Material
Synthetic Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
2400 PSI | 165 Bar
Typical Use
High Pressure Hydraulic Oil Line
Price Unit
CARTON
Package Quantity
40FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 40 FEET
Inch - Metric
Inch
Other Features
2 Wire Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Weight / LBS
14.4
Long Description
Hose; Hydraulic; 3/8" Inside Diameter; 0.74" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Black; 2400 PSI - 165 Bar Operating Pressure
Inside Diameter
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.74 Inch | 18.796 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh