GATES
GATES
G2-32 80BAR 2WB 37FT/CARTON
GATES GATES
Description
GATES G2-32 80BAR 2WB 37FT/CARTON
Hydraulic Hose; 2" Inside Diameter; 2.6" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 1160 PSI | 80 Bar Operating Pressure
Part #
G2-32 80BAR 2WB 37FT/CARTON
BDI #
15000300
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/G2-32-80BAR-2WB-37FT-CARTON/p/15000300
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
1160 PSI | 80 Bar
Typical Use
High Pressure Hydraulic Oil Line
Price Unit
CARTON
Package Quantity
37FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 37 FEET
Inch - Metric
Inch
Other Features
2 High Tensile Steel Wire Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Long Description
Hydraulic Hose; 2" Inside Diameter; 2.6" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 1160 PSI | 80 Bar Operating Pressure
Inside Diameter
2 Inch | 50.8 Millimeter
Outside Diameter
2.6 Inch | 66.04 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh