

HANSA FLEX
HANSA FLEX
HD213 2SN DN12
HANSA FLEX HANSA FLEX
Description
HANSA FLEX HD213 2SN DN12
Hydraulic Hose; 1/2" Inside Diameter; 29/32" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 3988 PSI | 275 Bar Operating Pressure
Part #
HD213 2SN DN12
BDI #
25170870
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/HD213-2SN-DN12/p/25170870
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
3988 PSI | 275 Bar
Price Unit
FT
Inch - Metric
Inch
Other Features
2 High Tensile Steel Wire Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://hansa-flex.in
Long Description
Hydraulic Hose; 1/2" Inside Diameter; 29/32" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 3988 PSI | 275 Bar Operating Pressure
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.906 Inch | 23.012 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh