CONTINENTAL
CONTINENTAL
HR6-05
CONTINENTAL CONTINENTAL
Description
HR6 05X500R 5/16 ID ; POR DESERT SAE 100R6/854 R6
Hydraulic Hose; 5/16" Inside Diameter; 0.57" Outside Diameter; Nitrile Inner Material; Polyethylene Outer Material; Black; 400 PSI | 27.6 Bar Operating Pressure
Part #
HR6-05
BDI #
17991924
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/HR6-05/p/17991924
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.039
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Polyethylene
Color
Black
Operating Temperature Range
-40 To 275 Deg F
Operating Pressure
400 PSI | 27.6 Bar
Typical Use
Lube Line | Air Line
Price Unit
FT
Inch - Metric
Inch
Other Features
3" Bend Radius | 1 Textile Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
0.09
Long Description
Hydraulic Hose; 5/16" Inside Diameter; 0.57" Outside Diameter; Nitrile Inner Material; Polyethylene Outer Material; Black; 400 PSI | 27.6 Bar Operating Pressure
Inside Diameter
0.313 Inch | 7.95 Millimeter
Outside Diameter
0.57 Inch | 14.478 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh