KURIYAMA
KURIYAMA
HWT763AA400X100
KURIYAMA KURIYAMA
Description
HWT763AA400X100 DELIVERY HOSE ; 3/8" TUBE 4"X100' DRY POWDER 75PSI
Material Handling Hose; 4" Inside Diameter; 4.96" Outside Diameter; Rubber Inner Material; SBR Outer Material; Black; 75 PSI | 5 Bar Operating Pressure
Part #
HWT763AA400X100
BDI #
24458800
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/HWT763AA400X100/p/24458800
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
1.16
EAN
0082235318149
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Rubber
Outer Material
SBR
Color
Black
Operating Temperature Range
-22 To 176 Deg F
Operating Pressure
75 PSI | 5 Bar
Typical Use
Industrial
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
Spiraled High Tensile Textile Cord
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://kuriyama.com
Weight / LBS
256
Long Description
Material Handling Hose; 4" Inside Diameter; 4.96" Outside Diameter; Rubber Inner Material; SBR Outer Material; Black; 75 PSI | 5 Bar Operating Pressure
Inside Diameter
4 Inch | 101.6 Millimeter
Outside Diameter
4.96 Inch | 125.984 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh