KURIYAMA
KURIYAMA
IS600 300FT
KURIYAMA KURIYAMA
Description
IS600 300FT HOSE
Discharge Hose; 6" Inside Diameter; 6.161" Outside Diameter; PVC Inner Material; Red; 115 PSI | 8 Bar Operating Pressure
Part #
IS600 300FT
BDI #
24086940
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/IS600-300FT/p/24086940
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0
Product Group - BDI
F02192
Type of Hose
Discharge
Inner Material
PVC
Color
Red
Operating Temperature Range
-10 To 140 Deg F
Operating Pressure
115 PSI | 8 Bar
Typical Use
Agriculture | Construction | Industrial | Mining | Quarry
Price Unit
FT
Package Quantity
300FT
Order in Multiples of
300FT
Minimum Order Quantity
300 FEET
Inch - Metric
Inch
Other Features
Spiral Homogeneous
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Discharge
Manufacturer URL
https://kuriyama.com
Weight / LBS
486
Long Description
Discharge Hose; 6" Inside Diameter; 6.161" Outside Diameter; PVC Inner Material; Red; 115 PSI | 8 Bar Operating Pressure
Outside Diameter
6.161 Inch | 156.489 Millimeter
Inside Diameter
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh