KURIYAMA
KURIYAMA
K075X100
KURIYAMA KURIYAMA
Description
K075X100 SUCTION HOSE ; TIGERFLEX 3/4"X100' PVC
Suction Hose; 3/4" Inside Diameter; 1.01" Outside Diameter; PVC Inner Material; Clear; 110 PSI | 7.5 Bar Operating Pressure
Part #
K075X100
BDI #
24458988
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/K075X100/p/24458988
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.09
EAN
0082235301260
Product Group - BDI
F02192
Type of Hose
Suction
Inner Material
PVC
Color
Clear
Operating Temperature Range
-4 To 150 Deg F
Operating Pressure
110 PSI | 7.5 Bar
Typical Use
Agricultural Liquid Fertilizer | Air Seeder Line | Drain Line | Irrigation Line | Mining | Pump Rental and Construction Dewatering | Pump Trash | Water Suction
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
3" Minimum Bend Radius | Standard Duty
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Suction
Manufacturer URL
https://kuriyama.com
Weight / LBS
19
Long Description
Suction Hose; 3/4" Inside Diameter; 1.01" Outside Diameter; PVC Inner Material; Clear; 110 PSI | 7.5 Bar Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.01 Inch | 25.654 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


