

KURIYAMA
KURIYAMA
K1156-12X100
KURIYAMA KURIYAMA
Description
K1156-12X100 AIR AND WATER HOSE ; BLUE 3/4"X100' COIL
Air and Water Hose; 3/4" Inside Diameter; 1.03" Outside Diameter; PVC Inner Material; PVC Outer Material; Blue; 200 PSI | 14 Bar Operating Pressure
Part #
K1156-12X100
BDI #
24459116
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/K1156-12X100/p/24459116
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.11
EAN
0082235304210
Product Group - BDI
F02192
Type of Hose
Air and Water
Inner Material
PVC
Outer Material
PVC
Color
Blue
Operating Temperature Range
14 To 150 Deg F
Operating Pressure
200 PSI | 14 Bar
Typical Use
General Purpose | Air Supply Line for Pneumatic Tool and Paint Spray System
Price Unit
COIL
Package Quantity
100FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 100 FEET
Inch - Metric
Inch
Other Features
High Tensile Strength Yarn | Silicone-Free
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Air and Water
Manufacturer URL
https://kuriyama.com
Weight / LBS
22
Long Description
Air and Water Hose; 3/4" Inside Diameter; 1.03" Outside Diameter; PVC Inner Material; PVC Outer Material; Blue; 200 PSI | 14 Bar Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.03 Inch | 26.162 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh