

KURIYAMA
KURIYAMA
K1156-16X300
KURIYAMA KURIYAMA
Description
K1156-16X300 AIR AND WATER HOSE ; BLUE 1"X300' REEL
Air and Water Hose; 1" Inside Diameter; 1-5/16" Outside Diameter; PVC Inner Material; PVC Outer Material; Blue; 150 PSI | 10.3 Bar Operating Pressure
Part #
K1156-16X300
BDI #
24459122
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/K1156-16X300/p/24459122
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.16
EAN
0082235304213
Product Group - BDI
F02192
Type of Hose
Air and Water
Inner Material
PVC
Outer Material
PVC
Color
Blue
Operating Temperature Range
14 To 150 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Typical Use
General Purpose | Air Supply Line for Pneumatic Tool and Paint Spray System
Price Unit
REEL
Package Quantity
300FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 300 FEET
Inch - Metric
Inch
Other Features
High Tensile Strength Yarn | Silicone-Free
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Air and Water
Manufacturer URL
https://kuriyama.com
Weight / LBS
105
Long Description
Air and Water Hose; 1" Inside Diameter; 1-5/16" Outside Diameter; PVC Inner Material; PVC Outer Material; Blue; 150 PSI | 10.3 Bar Operating Pressure
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.313 Inch | 33.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh