Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

K3130-16X200 https://www.bdiexpress.com/medias/INDKURHOSEXX-FB-PVC-CTCLR-K3130-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5MzN8aW1hZ2UvanBlZ3xhR1JoTDJoa015OHhNREF5T0RVME1qWXlNemMzTkM5SlRrUkxWVkpJVDFORldGaGZSa0pmVUZaRFgwTlVRMHhTWDBzek1UTXdYek13TUhnek1EQXVhbkJufDU4MzVhZWZmMTk1MDg0YTNmMWI1MjMxODMyN2NkZWEwYmExMzI2MTNiMWZkNWIyMWMzN2JhYmE4M2JhYjI2OGE
24321568 Hoses 

KURIYAMA KURIYAMA

K3130-16X200

Description

K3130-16X200 FOOD AND BEVERAGE HOSE ; 1" X 200'

Air and Multipurpose; 1" Inside Diameter; 1-3/8" Outside Diameter; PVC Inner Material; PVC Outer Material; Crystal Clear; 150 PSI - 10 Bar Operating Pressure

Part #

K3130-16X200

BDI #
24321568

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
34.47
EAN
0082235304043
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
PVC
Outer Material
PVC
Color
Crystal Clear
Operating Temperature Range
25 To 150 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Air Breathing Line | Food and Beverage | Powdered Food Product | Potable Water Transfer | Pneumatic Line | Packaging Machine
Price Unit
REEL
Package Quantity
200FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 200 FEET
Inch - Metric
Inch
Other Features
Polyester Spiral Yarn | Non Toxic | Self Extinguishing | Silicone Free | 85 PSI at 122 Deg F
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Air and Multipurpose
Manufacturer URL
Manufacturer Item Number
K3130-16X200
Weight / LBS
76
Long Description
Air and Multipurpose; 1" Inside Diameter; 1-3/8" Outside Diameter; PVC Inner Material; PVC Outer Material; Crystal Clear; 150 PSI - 10 Bar Operating Pressure
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.375 Inch | 34.925 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh