

KURIYAMA
KURIYAMA
K7300-24X25
KURIYAMA KURIYAMA
Description
K7300-24X25 REINFORCED VACUUM HOSE ; 1-1/2" IDX2.03" OD CRYSTAL CLR PVC
Air and Multipurpose; 1-1/2" Inside Diameter; 2.03" Outside Diameter; PVC Inner Material; PVC Outer Material; Crystal Clear; 175 PSI - 12 Bar Operating Pressure
Part #
K7300-24X25
BDI #
24481889
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/K7300-24X25/p/24481889
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
9.75
EAN
0082235313641
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
PVC
Outer Material
PVC
Color
Crystal Clear
Operating Temperature Range
15 To 150 Deg F
Operating Pressure
175 PSI | 12 Bar
Typical Use
Liquid Food Transfer | Vacuum | Water Transfer
Price Unit
BOX
Package Quantity
25FT
Order in Multiples of
BOX
Minimum Order Quantity
1 BOX OF 25 FEET
Inch - Metric
Inch
Other Features
High Tensile Yarn with Spring Steel Wire Helix | Chemical Resistant | Self Extinguishing | Non Toxic | Silicone Free | 87 PSI at 122 Deg F
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.10
Noun
Hose
Keyword String
Air and Multipurpose
Weight / LBS
21.5
Long Description
Air and Multipurpose; 1-1/2" Inside Diameter; 2.03" Outside Diameter; PVC Inner Material; PVC Outer Material; Crystal Clear; 175 PSI - 12 Bar Operating Pressure
Inside Diameter
1.5 Inch | 38.1 Millimeter
Outside Diameter
2.03 Inch | 51.562 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh