

HANSA FLEX
HANSA FLEX
KP106 1 SC DN06
HANSA FLEX HANSA FLEX
Description
HANSA FLEX KP106 1 SC DN06
Hydraulic Hose; 1/4" Inside Diameter; 17/32" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 3263 PSI | 225 Bar Operating Pressure
Part #
KP106 1 SC DN06
BDI #
25098281
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/KP106-1-SC-DN06/p/25098281
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
3263 PSI | 225 Bar
Price Unit
FT
Inch - Metric
Inch
Other Features
1 High Tensile Steel Wire Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://hansa-flex.in
Long Description
Hydraulic Hose; 1/4" Inside Diameter; 17/32" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 3263 PSI | 225 Bar Operating Pressure
Outside Diameter
0.531 Inch | 13.487 Millimeter
Inside Diameter
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh