Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KP213 hose 2SC DN12 https://www.bdiexpress.com/medias/INDHANHOSEXX-2SC-KP213-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg2NXxpbWFnZS9qcGVnfGFHSXpMMmhqWmk4eE1UQXdNell4TlRnd05UUTNNQzlKVGtSSVFVNUlUMU5GV0ZoZk1sTkRYMHRRTWpFelgwSk1TMTh6TURCNE16QXdMbXB3Wnd8NTI1MjM3ZTFjYzU1Nzc5ZGFjNTllYTk2OTVhNzhjMDQwZjBjYzlmMzAxZTY3MzZiZWQ5MmY2YmYwMmRmOGYzNw
27778740 Hoses 

HANSA FLEX HANSA FLEX

KP213 hose 2SC DN12

Description

HANSA FLEX KP213 hose 2SC DN12

Hydraulic Hose; 1/2" Inside Diameter; 0.846" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 3988 PSI | 275 Bar Operating Pressure

Part #

KP213 hose 2SC DN12

BDI #
27778740

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HANSA FLEX
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
3988 PSI | 275 Bar
Price Unit
FT
Inch - Metric
Inch
Other Features
2 High Tensile Steel Wire Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://hansa-flex.in
Long Description
Hydraulic Hose; 1/2" Inside Diameter; 0.846" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 3988 PSI | 275 Bar Operating Pressure
Outside Diameter
0.846 Inch | 21.488 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh