GATES
GATES
LP350
GATES GATES
Description
LP350 FUEL MASTER HOSE ; 3" ID X 60' L
Petroleum Hose; 3" Inside Diameter; 3.88" Outside Diameter; Chloroprene Inner Material; Chloroprene; Black; 350 PSI | 24.1 Bar Operating Pressure
Part #
LP350
BDI #
27277540
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/LP350/p/27277540
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
0
Product Group - BDI
F02192
Type of Hose
Petroleum
Inner Material
Chloroprene
Outer Material
Chloroprene
Color
Black
Operating Temperature Range
-40 To 180 Deg F
Operating Pressure
350 PSI | 24.1 Bar
Typical Use
Open and Outside Area | Well Ventilated Factory Building
Price Unit
FT
Package Quantity
60FT
Order in Multiples of
60FT
Minimum Order Quantity
60FT
Inch - Metric
Inch
Other Features
24" Minimum Bend Radius
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Petroleum
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
33200934
Weight / LBS
154.8
Long Description
Petroleum Hose; 3" Inside Diameter; 3.88" Outside Diameter; Chloroprene Inner Material; Chloroprene; Black; 350 PSI | 24.1 Bar Operating Pressure
Outside Diameter
3.88 Inch | 98.552 Millimeter
Inside Diameter
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh