CONTINENTAL
CONTINENTAL
LR2SN-20X100 100R2AT/2SN
CONTINENTAL CONTINENTAL
Description
LR2SN-20IN 100R2AT/2SN HOSE ; NON-RETURNABLE 100FT L HYDRAULIC NBR
Hydraulic Hose; 1-1/4" Inside Diameter; 1.88" Outside Diameter; Nitrile Inner Material; Polychloroprene Outer Material; Black; 1820 PSI | 125.5 Bar Operating Pressure
Part #
LR2SN-20X100 100R2AT/2SN
BDI #
22083203
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/LR2SN-20X100-100R2AT-2SN/p/22083203
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.304
EAN
0037256024443
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Polychloroprene
Color
Black
Operating Temperature Range
-70 To 212 Deg F
Operating Pressure
1820 PSI | 125.5 Bar
Typical Use
Agricultural | Construction | Machine Tool
Price Unit
COIL
Package Quantity
100FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 100 FEET
Inch - Metric
Inch
Other Features
16.5" Bend Radius | 2 Braid of High-Tensile Steel Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
152
Long Description
Hydraulic Hose; 1-1/4" Inside Diameter; 1.88" Outside Diameter; Nitrile Inner Material; Polychloroprene Outer Material; Black; 1820 PSI | 125.5 Bar Operating Pressure
Outside Diameter
1.88 Inch | 47.752 Millimeter
Inside Diameter
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh