CONTINENTAL
CONTINENTAL
MIL-H-13444-III-4
CONTINENTAL CONTINENTAL
Description
MIL-H-13444-III-4
Hydraulic Hose; 3/16" Inside Diameter; 0.49" Outside Diameter; Nitrile Inner Material; Textile Outer Material; Black; 1500 PSI | 103.4 Bar Operating Pressure
Part #
MIL-H-13444-III-4
BDI #
19393890
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/MIL-H-13444-III-4/p/19393890
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Textile
Color
Black
Operating Temperature Range
-55 To 300 Deg F
Operating Pressure
1500 PSI | 103.4 Bar
Typical Use
Military Vehicle
Price Unit
FT
Inch - Metric
Inch
Other Features
0.75" Bend Radius | Textile Braid and One-Wire Steel Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
0.29
Long Description
Hydraulic Hose; 3/16" Inside Diameter; 0.49" Outside Diameter; Nitrile Inner Material; Textile Outer Material; Black; 1500 PSI | 103.4 Bar Operating Pressure
Outside Diameter
0.49 Inch | 12.446 Millimeter
Inside Diameter
0.188 Inch | 4.775 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh