

COILHOSE PNEUMATICS
COILHOSE PNEUMATICS
N12-12B
COILHOSE PNEUMATICS COILHOSE PNEUMATICS
Description
N12-12B NYLON COIL HOSE ; 1/2" X 12' 1/2" NPT SWIVEL YELLOW
Air Hose; Yellow Color; Male/ Male Connection Type; 1/2" Fitting Size; 2 X Swivel Fitting Type; 12FT Hose Length; 1/2" Inner Diameter; 200 Deg F Maximum Operating Temperature; -60 Deg F Minimum Operating Temperature; Nylon Tube Material
Part #
N12-12B
BDI #
21482639
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/N12-12B/p/21482639
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27131500
Weight / Kilogram
0.54
EAN
0029292278607
Product Group - BDI
F02192
Noun
Hose
Keyword String
Air
Manufacturer URL
https://www.coilhose.com
Weight / LBS
1.26
Product Detail
Air Hose
Product Specification
Yellow Color; Male/ Male Connection Type; 1/2" Fitting Size; 2 X Swivel Fitting Type; 12FT Hose Length; 1/2" Inner Diameter; 200 Deg F Maximum Operating Temperature; -60 Deg F Minimum Operating Temperature; Nylon Tube Material
Long Description
Air Hose; Yellow Color; Male/ Male Connection Type; 1/2" Fitting Size; 2 X Swivel Fitting Type; 12FT Hose Length; 1/2" Inner Diameter; 200 Deg F Maximum Operating Temperature; -60 Deg F Minimum Operating Temperature; Nylon Tube Material