https://www.bdiexpress.com/medias/INDKURHOSEXX-PFAN388NC-ORG-300x300.jpg?context=bWFzdGVyfHJvb3R8NDg2N3xpbWFnZS9qcGVnfGFHRTFMMmczTUM4eE1UQXdNell5TnpjNU9EVTFPQzlKVGtSTFZWSklUMU5GV0ZoZlVFWkJUak00T0U1RFgwOVNSMTh6TURCNE16QXdMbXB3Wnd8MmRiYWZmMDcyNzNhYzBhMDRjZDY2ZTVjY2ZkY2RkZDdmZTg0MTY0Y2Y1OGE5NjdjMTU1ZDk2YzhkOGZlM2RiZA
https://www.bdiexpress.com/medias/INDKURHOSEXX-PFAN388NC-ORG-300x300.jpg?context=bWFzdGVyfHJvb3R8NDg2N3xpbWFnZS9qcGVnfGFHRTFMMmczTUM4eE1UQXdNell5TnpjNU9EVTFPQzlKVGtSTFZWSklUMU5GV0ZoZlVFWkJUak00T0U1RFgwOVNSMTh6TURCNE16QXdMbXB3Wnd8MmRiYWZmMDcyNzNhYzBhMDRjZDY2ZTVjY2ZkY2RkZDdmZTg0MTY0Y2Y1OGE5NjdjMTU1ZDk2YzhkOGZlM2RiZA
KURIYAMA
KURIYAMA
PFAN388NC-04-250R
KURIYAMA KURIYAMA
Description
PFAN388NC-04-250R HYDRAULIC HOSE ; POR ANSI ORN CVR NYLON TUBE 1/4"
Hydraulic Hose; 1/4" Inside Diameter; 0.496" Outside Diameter; Nylon Inner Material; Polyurethane Outer Material; Orange; 3000 PSI | 210 Bar Operating Pressure
Part #
PFAN388NC-04-250R
BDI #
24460988
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/PFAN388NC-04-250R/p/24460988
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.03
EAN
0082235316578
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nylon
Outer Material
Polyurethane
Color
Orange
Operating Temperature Range
-40 To 200 Deg F
Operating Pressure
3000 PSI | 210 Bar
Typical Use
Boom Trucks and Cherry Pickers
Price Unit
REEL
Package Quantity
250FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 250 FEET
Inch - Metric
Inch
Other Features
High Tensile Strength Fiber Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://kuriyama.com
Long Description
Hydraulic Hose; 1/4" Inside Diameter; 0.496" Outside Diameter; Nylon Inner Material; Polyurethane Outer Material; Orange; 3000 PSI | 210 Bar Operating Pressure
Outside Diameter
0.496 Inch | 12.598 Millimeter
Inside Diameter
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

