

KURIYAMA
KURIYAMA
REDIMAX-100X700
KURIYAMA KURIYAMA
Description
REDIMAX-100X700 GENERAL SERVICE HOSE ; RED HIGH OR 300PSI 1"X700'
General Purpose Hose; 1" Inside Diameter; 1.43" Outside Diameter; Nitrile Inner Material; PVC | Nitrile Outer Material; Red; 300 PSI | 21 Bar Operating Pressure
Part #
REDIMAX-100X700
BDI #
24461807
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/REDIMAX-100X700/p/24461807
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142002
Weight / Kilogram
0.67
EAN
0082235317439
Product Group - BDI
F02192
Type of Hose
General Purpose
Inner Material
Nitrile
Outer Material
PVC | Nitrile
Color
Red
Operating Temperature Range
-20 To 180 Deg F
Operating Pressure
300 PSI | 21 Bar
Price Unit
REEL
Package Quantity
700FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 700 FEET
Inch - Metric
Inch
Other Features
Spiral Polyester Yarn | Oil Resistant
Category - BDI
Hose
Noun
Hose
Keyword String
General Purpose
Manufacturer URL
https://kuriyama.com
Weight / LBS
441
Long Description
General Purpose Hose; 1" Inside Diameter; 1.43" Outside Diameter; Nitrile Inner Material; PVC | Nitrile Outer Material; Red; 300 PSI | 21 Bar Operating Pressure
Outside Diameter
1.43 Inch | 36.322 Millimeter
Inside Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh