AEROQUIP
AEROQUIP
S-5TW
AEROQUIP AEROQUIP
Description
S-5TW HYDRAULIC HOSE ; POR TEFLON THICK WALL
Hydraulic; 1/4" Inside Diameter; 0.4" Outside Diameter; Teflon Inner Material; Stainless Steel Outer Material; Silver; 3000 PSI - 210 Bar Operating Pressure
Part #
S-5TW
BDI #
23911433
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/S-5TW/p/23911433
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.04
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Teflon
Outer Material
Stainless Steel
Color
Silver
Operating Temperature Range
-65 To 450 Deg F
Operating Pressure
3000 PSI | 210 Bar
Typical Use
Compressor | Chemical transfer
Price Unit
FT
Minimum Order Quantity
5 FEET
Inch - Metric
Inch
Other Features
1 Stainless Steel Wire Braid | Smooth Bore | Static Dissipating | Fire Resistant | Cut to Length | Burst Pressure 12000 PSI
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.10
Noun
Hose
Weight / LBS
0.08
Long Description
Hydraulic; 1/4" Inside Diameter; 0.4" Outside Diameter; Teflon Inner Material; Stainless Steel Outer Material; Silver; 3000 PSI - 210 Bar Operating Pressure
Inside Diameter
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.4 Inch | 10.16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh