Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

S4SH-20X100CL EN856 4SH https://www.bdiexpress.com/medias/INDCTHHOSEXX-S4SH-300x300.jpg?context=bWFzdGVyfHJvb3R8MzUzNXxpbWFnZS9qcGVnfGFEZGlMMmhrTVM4eE1UQXdNelkxTnpNeU1qVXlOaTlKVGtSRFZFaElUMU5GV0ZoZlV6UlRTRjh6TURCNE16QXdMbXB3Wnd8NDNhMWQ4NGFkMmU2YWM0YjVhNDZiZGUzY2UxZTJmYmE0NWRjNTViZWNhZTI3YTAzNGY1NzE2NzVjZmZjMDIwOQ
22083579 Hoses 

CONTINENTAL CONTINENTAL

S4SH-20X100CL EN856 4SH

Description

S4SH-20X100CL HYDRAULIC HOSE ; POR EN856 4SH 1.1/4"

Hydraulic Hose; 1-1/4" Inside Diameter; 1.79" Outside Diameter; Nitrile Inner Material; Polychloroprene Outer Material; Black; 5080 PSI | 350.3 Bar Operating Pressure

Part #

S4SH-20X100CL EN856 4SH

BDI #
22083579

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.01
EAN
0037256147074
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Polychloroprene
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
5080 PSI | 350.3 Bar
Price Unit
COIL
Package Quantity
100FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 100 FEET
Inch - Metric
Inch
Other Features
17.9" Bend Radius | 4 Alternating Layer of Spiraled High-Tensile Steel Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
171
Long Description
Hydraulic Hose; 1-1/4" Inside Diameter; 1.79" Outside Diameter; Nitrile Inner Material; Polychloroprene Outer Material; Black; 5080 PSI | 350.3 Bar Operating Pressure
Inside Diameter
1.25 Inch | 31.75 Millimeter
Outside Diameter
1.79 Inch | 45.466 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh