Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

S616-500 https://www.bdiexpress.com/medias/INDLGSHOSEXX-S616-ORG-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc1M3xpbWFnZS9qcGVnfGFEVXpMMmhrTWk4eE1EazROVEUwTURjNE1UQTROaTlKVGtSTVIxTklUMU5GV0ZoZlV6WXhObDlQVWtkZk16QXdlRE13TUM1cWNHY3w3MzljNDgyZTM3Mjk3MzQ0N2YzNDA1OTNkYjEwMjAwNzg3NGY0MjY3ZmU5MjhlMDlhN2E1ZTY5OTIwNjQzNmE2
26642702 Hoses 

PARKER PARKER

S616-500

Description

S616-500 HOSE, S6 PREDATOR SEWER 2500PSI 500FT/REL (SMARTCATALOG)

Sewer Cleaning Hose; 1" Inside Diameter; 1.41" Outside Diameter; Copolyester Inner Material; Polyurethane Outer Material; Orange; 2500 PSI | 172 Bar Operating Pressure

Part #

S616-500

BDI #
26642702

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
PARKER
Minimum Buy Quantity
1
Weight / US pound
190
Product Group - BDI
F02192
Type of Hose
Sewer Cleaning
Inner Material
Copolyester
Outer Material
Polyurethane
Color
Orange
Operating Temperature Range
-40 To 135 Deg F
Operating Pressure
2500 PSI | 172 Bar
Typical Use
Residential Sewer Cleaning
Price Unit
REEL
Package Quantity
500FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 500 FEET
Inch - Metric
Inch
Other Features
Fiber Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Sewer Cleaning
Manufacturer URL
https://ph.parker.com
Weight / LBS
190
Long Description
Sewer Cleaning Hose; 1" Inside Diameter; 1.41" Outside Diameter; Copolyester Inner Material; Polyurethane Outer Material; Orange; 2500 PSI | 172 Bar Operating Pressure
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.41 Inch | 35.814 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh